Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Tool Cabinet, 48 in W x 37 1/4 in H x 26 in D, Steel Plate Top, Gray
- Mfr # PTC-48S-SPT
- Zoro # G724450089
product price:Â
$
2,600.99
/ea
Key Features
Caster Material
Semi-Steel
Width
48 in
Method of Construction
All Welded
Edge Type
Side and Backstops
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC-48S-SPT
- Zoro #
- G724450089
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Method of Construction
- All Welded
- Edge Type
- Side and Backstops
- Color
- Gray
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Finish
- Powder Coated
- Item
- Portable Tool Cabinet Bench
- Assembled/Unassembled
- Assembled
- Number of Drawers
- 1
- Work Surface Material
- Steel
- Load Capacity
- 2,000 lbs
- Number of Shelves
- 1
Dimensions
- Width
- 48 in
- Depth
- 26 in
- Caster Dia.
- 8 in
- Height
- 37-1/4 in
Description
All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylinder locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63 in W x 40-1/4 in H. Dimensions48 in W x 37-1/4 in H x 26 in D. Includes 2 swivel & 2 rigid 8 in x 2 in Steel casters. Capacity 2,000 lbs. With Steel Plate on Top. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.