
Mobile Tool Cabinet with 9 Drawers, 48 in W x 26 in D x 37 1/4 in H, Putty
Mfr # PTC-48P
Zoro # G522717629
product price: $1,737.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Series
PTC
Color
Putty
Includes
Lockable toolbox
Finish
Powder coat
Locking System
Cylinder Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTC-48P
Zoro #
G522717629
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
37-1/4 in
Overall Depth
26 in
Details
Series
PTC
Color
Putty
Includes
Lockable toolbox
Finish
Powder coat
Locking System
Cylinder Lock
Locking Points
Latch
Caster Material
Phenolic
Cabinet Handle Style
L-Style
Material
Steel
Item
Mobile bench
Load Capacity
2,000 lbs
Number of Drawers
9
Assembled/Unassembled
Assembled
Includes Caters
Yes
Caster Type
2 Rigid,2 Swivel
Description
All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylin Der locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63in W x 40-1/4in H. Bench dimensions48in W x 37-1/4in H x 26in D. Includes 2 swivel & 2 rigid 8in x 2in Phenolic casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.