Multi Tier Locker, 12 in W x 12 in D x 60 in H, 5 Compartments, Gray

  • Mfr # MTL-1212-60

  • Zoro # G622715037


product price: $362.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Width
12 in
Finish
Powder Coat
Locker Handle Type
Pull handle
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL-1212-60
Zoro #
G622715037
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
12 in
Overall Depth
12 in

Details

Item
Multi Tier Locker
Finish
Powder Coat
Locker Handle Type
Pull handle
Color
Gray
Locker Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes five open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 12in D x 60in H (66in H overall height on 6in legs.) Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.