
Multi Tier Locker, 12 in W x 12 in D x 60 in H, 5 Compartments, Light Blue
Mfr # MTL-1212-60
Zoro # G622715297
product price: $362.99
/eaKey Features
Locker Material
Steel
Locker Lock Type
Padlock Loop
Locker Door Type
Vented
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL-1212-60
Zoro #
G622715297
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Details
Locker Material
Steel
Locker Lock Type
Padlock Loop
Locker Door Type
Vented
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Item
Lockers
Finish
POWDER COAT
Color
Light Blue
Description
All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes five open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 12in D x 60in H (66in H overall height on 6in legs.) Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.