Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Tier Locker, 12 in W x 72 in H x 18 in D, Gray

  • Mfr # MTL-1218-72

  • Zoro # G722718266


product price: $435.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
78 in
Locker Material
Steel
Color
Gray
Locker Handle Type
Pull handle
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL-1218-72
Zoro #
G722718266
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
12 in

Details

Locker Material
Steel
Color
Gray
Locker Handle Type
Pull handle
Finish
Powder Coat
Item
Multi Tier Locker
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes six open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 18in D x 72in H (78in H overall height on 6in legs.) Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.