
Multi Tier Locker, 18 in W x 18 in D x 72 in H, Black
Mfr # MTL-1818-72
Zoro # G322737094
product price: $533.99
/eaKey Features
Finish
POWDER COAT
Material
Steel
Overall Height
78 in
Number of Shelves
6
Door Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL-1818-72
Zoro #
G322737094
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
18 in
Overall Depth
18 in
Details
Finish
POWDER COAT
Material
Steel
Number of Shelves
6
Door Type
Vented
Locking Points
Padlock Loop
Series
MTL
Cabinet Handle Style
Pull Handle
Lock Type
Padlock Loop
Number of Doors
6
Color
Black
Load Capacity
Multi Tier Locker
Item
Lockers
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes six open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 18in W x 18in D x 72in H (78in H overall height on 6in legs.) Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.