Zoro Homepage

Multi Tier Locker, 18 in W x 18 in D x 72 in H, Light Blue

  • Mfr # MTL-1818-72

  • Zoro # G022717730


product price: $533.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Vented
Overall Height
78 in
Locking Points
Padlock Loop
Number of Doors
6
Series
MTL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL-1818-72
Zoro #
G022717730
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
18 in

Details

Door Type
Vented
Item
Lockers
Locking Points
Padlock Loop
Number of Doors
6
Series
MTL
Lock Type
Padlock Loop
Material
Steel
Color
Light Blue
Number of Shelves
6
Finish
POWDER COAT
Load Capacity
Multi Tier Locker
Cabinet Handle Style
Pull Handle
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes six open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 18in W x 18in D x 72in H (78in H overall height on 6in legs.) Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.