
Multi Tier Locker, 18 in W x 18 in D x 72 in H, Putty
Mfr # MTL-1818-72
Zoro # G622718601
product price: $533.99
/eaKey Features
Series
MTL
Assembled/Unassembled
Assembled
Cabinet Handle Style
Pull Handle
Overall Height
78 in
Finish
POWDER COAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL-1818-72
Zoro #
G622718601
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
18 in
Overall Width
18 in
Details
Series
MTL
Assembled/Unassembled
Assembled
Item
Lockers
Cabinet Handle Style
Pull Handle
Finish
POWDER COAT
Locking Points
Padlock Loop
Number of Doors
6
Door Type
Vented
Material
Steel
Number of Shelves
6
Color
Putty
Load Capacity
Multi Tier Locker
Lock Type
Padlock Loop
Description
All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes six open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 18in W x 18in D x 72in H (78in H overall height on 6in legs.) Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.