Zoro Homepage

Multi Tier Locker, 18 in W x 18 in D x 72 in H, Red

  • Mfr # MTL-1818-72

  • Zoro # G922715577


product price: $533.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Vented
Locking Points
Padlock Loop
Lock Type
Padlock Loop
Number of Doors
6
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL-1818-72
Zoro #
G922715577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
18 in
Overall Depth
18 in

Details

Door Type
Vented
Locking Points
Padlock Loop
Lock Type
Padlock Loop
Number of Doors
6
Load Capacity
Multi Tier Locker
Color
Red
Item
Lockers
Material
Steel
Number of Shelves
6
Assembled/Unassembled
Assembled
Cabinet Handle Style
Pull Handle
Series
MTL
Finish
POWDER COAT

Description

All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes six open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 18in W x 18in D x 72in H (78in H overall height on 6in legs.) Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.