
Multi Tier Locker with 5 Open Compartments, 12 in W x 12 in D x 72 in H, Black
Mfr # MTL-1212-72
Zoro # G422737451
product price: $391.99
/eaKey Features
Finish
POWDER COAT
Series
MTL
Locking Points
Padlock Loop
Lock Type
Padlock Loop
Cabinet Handle Style
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL-1212-72
Zoro #
G422737451
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Height
78 in
Overall Width
12 in
Details
Finish
POWDER COAT
Series
MTL
Locking Points
Padlock Loop
Item
Lockers
Lock Type
Padlock Loop
Cabinet Handle Style
Pull Handle
Number of Doors
6
Load Capacity
Multi Tier Locker
Number of Shelves
6
Material
Steel
Color
Black
Door Type
Vented
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes six open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 12in D x 72in H (78in H overall height on 6in legs.) Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.