Multi Tier Locker with 5 Open Compartments, 12 in W x 12 in D x 72 in H, Putty

  • Mfr # MTL-1212-72

  • Zoro # G022720396


product price: $391.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
POWDER COAT
Overall Depth
12 in
Overall Width
12 in
Assembled/Unassembled
Assembled
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL-1212-72
Zoro #
G022720396
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Width
12 in
Overall Height
78 in

Details

Item
Lockers
Finish
POWDER COAT
Color
Putty
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Locker Door Type
Vented
Locker Lock Type
Padlock Loop
Locker Material
Steel

Description

All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes six open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 12in D x 72in H (78in H overall height on 6in legs.) Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.