
Narrow Storage Cabinet, 18 in W x 24 in D x 60 in H, Red
Mfr # HDSC-18-24SHELF
Zoro # G322715405
product price:Â $53.39
/eaKey Features
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-18-24SHELF
Zoro #
G322715405
UPC #
-
Country of Origin
United States
Details
Item
Cabinet
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Color
Red
Cabinet Material
All Welded Steel
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDSC Series Cabinets 18in W x 24in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.