
Narrow Storage Cabinet, 18 in W x 66 in H x 24 in D, Gray
Mfr # HDSC-1860-24-4L
Zoro # G322716709
product price:Â $860.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
SOLID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-1860-24-4L
Zoro #
G322716709
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
66 in
Overall Width
18 in
Details
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
SOLID
Item
Heavy Duty Narrow Storage Cabinet
Cabinet Material
All Welded Steel
Color
Gray
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty narrow storage cabinet. 18in Wide x 66in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.