
Narrow Storage Cabinet, 18 in W x 66 in H x 24 in D, Red
Mfr # HDSC-1860-24-4L
Zoro # G922714709
product price:Â $860.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Overall Width
18 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-1860-24-4L
Zoro #
G922714709
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
66 in
Overall Depth
24 in
Details
Assembled/Unassembled
Assembled
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Door Type
Solid
Number of Shelves
4
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Color
Red
Number of Doors
1
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty narrow storage cabinet. 18in Wide x 66in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.