
Narrow Storage Cabinet, 18 in W x 72 in H x 24 in D, Black
Mfr # HDSC-1872-24-4
Zoro # G322736394
product price:Â $911.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-1872-24-4
Zoro #
G322736394
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
18 in
Details
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Item
Cabinet
Color
Black
Number of Doors
1
Number of Shelves
4
Description
All welded steel, heavy duty narrow storage cabinet. 18in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.