
Narrow Storage Cabinet, 18 in W x 72 in H x 24 in D, Gray
Mfr # HDSC-1872-24-4
Zoro # G622714658
product price:Â $911.99
/eaKey Features
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Color
Gray
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-1872-24-4
Zoro #
G622714658
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
18 in
Details
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Color
Gray
Item
Heavy Duty Narrow Storage Cabinet
Cabinet Finish
Powder Coat
Door Type
SOLID
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty narrow storage cabinet. 18in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.