Narrow Storage Cabinet, 18 in W x 78 in H x 24 in D, Light Blue

  • Mfr # HDSC-1872-24-4L

  • Zoro # G422715428


product price:  $975.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Number of Doors
1
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-1872-24-4L
Zoro #
G422715428
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
18 in
Overall Depth
24 in

Details

Number of Shelves
4
Number of Doors
1
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Item
Cabinet
Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Door Type
Solid
Cabinet Finish
Powder Coat

Description

All welded steel, heavy duty narrow storage cabinet. 18in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products