Narrow Storage Cabinet, 4 Adjustable Shelves, 18 in W x 60 in H x 24 in D, Gray

  • Mfr # HDSC-1860-24-4

  • Zoro # G322715238


product price:  $796.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Color
Gray
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-1860-24-4
Zoro #
G322715238
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Depth
24 in
Overall Width
18 in

Details

Color
Gray
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Narrow Storage Cabinet
Door Type
SOLID
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Door Handle Type
L-Style
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty narrow storage cabinet. 18in Wide x 60in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.