Narrow Storage Cabinet, 4 Adjustable Shelves, 18 in W x 60 in H x 24 in D, Light Blue

  • Mfr # HDSC-1860-24-4

  • Zoro # G022715385


product price:  $796.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
24 in
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-1860-24-4
Zoro #
G022715385
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
24 in
Overall Height
60 in

Details

Item
Heavy Duty Narrow Storage Cabinet
Color
Light Blue
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
4
Door Handle Type
L-Style
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty narrow storage cabinet. 18in Wide x 60in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.