
Open Leg Shop Desk, 23 in W x 51 in H x 20 in D, Black
Mfr # OSD-2023
Zoro # G022737462
product price:Â $433.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Overall Height
51 in
Color
Black
Overall Width
23 in
Includes
Hutch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSD-2023
Zoro #
G022737462
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
51 in
Overall Width
23 in
Overall Depth
20 in
Details
Material
All Welded Steel
Color
Black
Item
Shop Desk
Includes
Hutch
Workbench/Table Leg Type
Casters
Finish
Powder Coat
Caster Configuration
4 Swivel
Number of Drawers
1
Handle
Pull Handle
Caster Material
Rubber
Series
OSD
Assembly
Assembled
Description
All welded steel, heavy duty Open Leg Mobile Shop Desk with Drawer. Provides organized and secure storage. The writing surface includes a retaining lip that is 42in H at front and 44in H at back and a pigeon hole unit. Drawer opens on full extension ball bearing steel glides and includes a cylin Der lock 21in W x 19-1/4in D x 5in H. Includes lower shelf, 4 swivel 3in soft rubber casters. Dimensions 23in W x 20in D x 51in H Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.