
Open Leg Shop Desk, 23 in W x 51 in H x 20 in D, Red
Mfr # OSD-2023
Zoro # G022720051
product price:Â $433.99
/eaKey Features
Material
All Welded Steel
Overall Width
23 in
Series
OSD
Finish
Powder Coat
Handle
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSD-2023
Zoro #
G022720051
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
23 in
Overall Height
51 in
Overall Depth
20 in
Details
Material
All Welded Steel
Series
OSD
Finish
Powder Coat
Handle
Pull Handle
Caster Configuration
4 Swivel
Assembly
Assembled
Includes
Hutch
Number of Drawers
1
Caster Material
Rubber
Item
Shop Desk
Color
Red
Workbench/Table Leg Type
Casters
Description
All welded steel, heavy duty Open Leg Mobile Shop Desk with Drawer. Provides organized and secure storage. The writing surface includes a retaining lip that is 42in H at front and 44in H at back and a pigeon hole unit. Drawer opens on full extension ball bearing steel glides and includes a cylin Der lock 21in W x 19-1/4in D x 5in H. Includes lower shelf, 4 swivel 3in soft rubber casters. Dimensions 23in W x 20in D x 51in H Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.