
Pan and Tray Truck, 36 in W x 66 in H x 30 in D, 6 in Slide Space, Putty
Mfr # PTT-3630-6
Zoro # G322717133
product price:Â $649.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Caster Type
12 Swivel
Load Capacity
1,000 lb
Color
Putty
Overall Depth
36 in
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PTT-3630-6
Zoro #
G322717133
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
30 in
Overall Height
66 in
Details
Item
Platform Truck
Caster Type
12 Swivel
Load Capacity
1,000 lb
Color
Putty
Caster Material
Polyurethane
Material
All Welded Steel
Includes
Stores 9 trays
Includes Caters
Yes
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 6in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 9 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 66in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.