Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pan and Tray Truck, 36 in W x 66 in H x 30 in D, 6 in Slide Space, Red
- Mfr # PTT-3630-6
- Zoro # G822719675
product price:Â
$
827.99
/ea
Key Features
Caster Type
12 Swivel
Load Capacity
1,000 lbs
Color
Red
Overall Depth
36 in
Caster Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTT-3630-6
- Zoro #
- G822719675
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Caster Type
- 12 Swivel
- Load Capacity
- 1,000 lbs
- Color
- Red
- Caster Material
- Polyurethane
- Material
- All Welded Steel
- Includes
- Stores 9 trays
- Finish
- Powder Coat
- Includes Caters
- Yes
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Depth
- 36 in
- Overall Width
- 30 in
- Overall Height
- 66 in
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 6in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 9 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 66in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.