
Pan & Tray Truck, 24 in W x 30 in D x 66 in H, 4 in Slide Space, Gray
Mfr # PTT-2430-4
Zoro # G222717028
product price:Â $689.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
1,000 lbs
Color
Gray
Overall Depth
30 in
Material
All welded steel
Tray Capacity
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PTT-2430-4
Zoro #
G222717028
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Width
24 in
Height
66 in
Details
Item
Platform Truck
Load Capacity
1,000 lbs
Color
Gray
Material
All welded steel
Tray Capacity
14
Finish
Powder Coat
Casters
Yes
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 4in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 14 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 24in W x 30in D x 66in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.