Pan & Tray Truck, 24 in W x 30 in D x 66 in H, 4 in Slide Space, Light Blue

  • Mfr # PTT-2430-4

  • Zoro # G822720299


product price:  $689.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Caster Type
5 Swivel
Load Capacity
1,000 lbs
Color
Light Blue
Overall Depth
30 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT-2430-4
Zoro #
G822720299
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
24 in
Overall Height
66 in

Details

Item
Platform Truck
Caster Type
5 Swivel
Load Capacity
1,000 lbs
Color
Light Blue
Caster Material
Polyurethane
Material
All Welded Steel
Includes
Stores 14 trays
Includes Caters
Yes
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 4in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 14 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 24in W x 30in D x 66in H. Powder Coat finish..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.