
Pan & Tray Truck, 24 in W x 30 in D x 66 in H, 4 in Slide Space, Putty
Mfr # PTT-2430-4
Zoro # G122718408
product price:Â $689.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Caster Type
5 Swivel
Load Capacity
1,000 lb
Color
Putty
Overall Depth
30 in
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTT-2430-4
Zoro #
G122718408
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
66 in
Overall Width
24 in
Details
Item
Platform Truck
Caster Type
5 Swivel
Load Capacity
1,000 lb
Color
Putty
Caster Material
Polyurethane
Material
All Welded Steel
Includes
Stores 14 trays
Includes Caters
Yes
Assembled/Unassembled
Assembled
Finish
Powder Coat
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 4in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 14 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 24in W x 30in D x 66in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.