Pan & Tray Truck, 24 in W x 30 in D x 66 in H, Gray

  • Mfr # PTT-2430-2

  • Zoro # G522720827


product price:  $899.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
All welded steel
Width
24 in
Tray Capacity
28
Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT-2430-2
Zoro #
G522720827
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
66 in
Overall Depth
30 in

Details

Color
Gray
Item
Platform Truck
Material
All welded steel
Tray Capacity
28
Casters
Yes
Load Capacity
1,000 lbs
Finish
Powder Coat

Description

All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 2in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 28 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 24in W x 30in D x 66in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.