
Pan & Tray Truck, 24 in W x 30 in D x 66 in H, Putty
Mfr # PTT-2430-6
Zoro # G922720656
product price:Â $609.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Caster Type
6 Swivel
Includes
Stores 9 trays
Assembled/Unassembled
Assembled
Overall Depth
30 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT-2430-6
Zoro #
G922720656
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
66 in
Overall Width
24 in
Details
Caster Type
6 Swivel
Item
Platform Truck
Includes
Stores 9 trays
Assembled/Unassembled
Assembled
Material
All Welded Steel
Caster Material
Polyurethane
Includes Caters
Yes
Color
Putty
Finish
Powder Coat
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 6in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 9 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 24in W x 30in D x 66in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.