
Pan & Tray Truck, 30 in W x 30 in D x 66 in H, 2 in Slide Space, 28 Tray Capacity, Red
Mfr # PTT-3030-2
Zoro # G022717518
product price:Â $919.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Caster Type
7 Swivel
Load Capacity
1,000 lb
Color
Red
Overall Depth
30 in
Caster Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PTT-3030-2
Zoro #
G022717518
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
66 in
Overall Width
30 in
Details
Item
Platform Truck
Caster Type
7 Swivel
Load Capacity
1,000 lb
Color
Red
Caster Material
Polyurethane
Material
All Welded Steel
Includes
Stores 28 trays
Assembled/Unassembled
Assembled
Finish
Powder Coat
Includes Caters
Yes
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 2in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 28 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 30in W x 30in D x 66in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.