35.4" Rolling Kitchen Island Cart with Storage Drawer & Rack
- Mfr # SR191276
- Zoro # G523371967
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood & MDF
Drawer Load Capacity
13 lbs (6 kg)
Capacity per Shelf
22 lbs (10 kg)
Desktop Load Capacity
59 lbs (27 kg)
Overall Height
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR191276
- Zoro #
- G523371967
- UPC #
- 840349903194
- Country of Origin
- China
Dimensions
- Overall Height
- 8.27 in
- Overall Depth
- 40.56 in
- Outside Width
- 21.86 in
Details
- Item
- Kitchen Island
- Material
- Solid Wood & MDF
- Drawer Load Capacity
- 13 lbs (6 kg)
- Capacity per Shelf
- 22 lbs (10 kg)
- Desktop Load Capacity
- 59 lbs (27 kg)
- Load Capacity
- 300 lbs (136 kg)
- Color
- White
Description
VEVOR Kitchen Island Cart with Solid Wood Top, 35.4" Width Mobile Carts with Storage Cabinet, Rolling Kitchen Table with Spice Rack, Towel Rack, and Drawer, Portable Islands on Wheels, White High Quality Material Satisfyingly Large Space Silent Wheels Height-Adjustable Shelves Convenient Experience Humanized Designs Top Board Size: 35.43x17.72x1.06 inch / 900x450x27 mm,Drawer Load Capacity: 13 lbs / 6 kg,Item Size: 43.31x17.72x32.48 inch / 1100x450x825 mm,Color: White,Item Model Number: SR191276,Shelf Load Capacity: 22 lbs / 10 kg,Material: Solid Wood & MDF,Total Load Capacity: 300 lbs / 136 kg,Item Weight: 69.89 lbs / 31.7 kg,Desktop Load Capacity: 59 lbs / 27 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.