
Pan & Tray Truck, 30 in W x 66 in H x 30 in D, 6 in Slide Space, 9 Tray Capacity, Black
Mfr # PTT-3030-6
Zoro # G822737525
product price:Â $629.99
/eaKey Features
Caster Type
9 Swivel
Load Capacity
1,000 lb
Color
Black
Overall Depth
30 in
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PTT-3030-6
Zoro #
G822737525
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
30 in
Overall Height
66 in
Details
Item
Platform Truck
Caster Type
9 Swivel
Load Capacity
1,000 lb
Color
Black
Caster Material
Polyurethane
Material
All Welded Steel
Includes
Stores 9 trays
Includes Caters
Yes
Assembled/Unassembled
Assembled
Finish
Powder Coat
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 6in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 9 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 30in W x 30in D x 66in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.