
Pan & Tray Truck, 36 in W x 30 in D x 66 in H, 4 in Slide Space, Red
Mfr # PTT-3630-4
Zoro # G722718976
product price:Â $729.99
/eaKey Features
Overall Width
30 in
Overall Depth
36 in
Caster Type
11 Swivel
Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTT-3630-4
Zoro #
G722718976
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
36 in
Overall Height
66 in
Details
Item
Platform Truck
Caster Type
11 Swivel
Material
All Welded Steel
Assembled/Unassembled
Assembled
Finish
Powder Coat
Includes
Stores 14 trays
Includes Caters
Yes
Caster Material
Polyurethane
Load Capacity
1,000 lbs
Color
Red
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 4in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 14 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 66in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.