Pan & Tray Truck, 36 in W x 30 in D x 66 in H, Gray

  • Mfr # PTT-3630-2

  • Zoro # G622718717


product price:  $949.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Casters
Yes
Color
Gray
Height
66 in
Material
All welded steel
Tray Capacity
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT-3630-2
Zoro #
G622718717
UPC #
-
Country of Origin
United States

Dimensions

Height
66 in
Width
30 in
Overall Depth
36 in

Details

Casters
Yes
Color
Gray
Material
All welded steel
Tray Capacity
28
Load Capacity
1,000 lbs
Finish
Powder Coat
Item
Platform Truck

Description

All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 2in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 28 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 66in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.