
Pan & Tray Truck, 36 in W x 30 in D x 66 in H, Putty
Mfr # PTT-3630-2
Zoro # G922719179
product price:Â $949.99
/eaKey Features
Caster Type
10 Swivel
Overall Depth
36 in
Overall Width
30 in
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT-3630-2
Zoro #
G922719179
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
30 in
Overall Height
66 in
Details
Caster Type
10 Swivel
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Item
Platform Truck
Material
All Welded Steel
Load Capacity
1,000 lbs
Includes
Stores 28 trays
Color
Putty
Finish
Powder Coat
Includes Caters
Yes
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 2in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 28 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 66in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.