
Pan & Tray Truck, 4 in Slide Space, 30 in W x 66 in H x 30 in D, Black
Mfr # PTT-3030-4
Zoro # G322736745
product price:Â $709.99
/eaKey Features
Color
Black
Overall Height
66 in
Finish
Powder Coat
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTT-3030-4
Zoro #
G322736745
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Width
30 in
Overall Depth
30 in
Details
Color
Black
Finish
Powder Coat
Item
Platform Truck
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Includes Caters
Yes
Load Capacity
1,000 lbs
Includes
Stores 14 trays
Material
All Welded Steel
Caster Type
8 Swivel
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 4in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 14 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 30in W x 30in D x 66in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.