Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel & Sheet Truck, 42 in W x 105 in L x 49 in H, Black

  • Mfr # SPT-2842

  • Zoro # G122737355


product price: $475.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Overall Width
42 in
Material
All Welded Steel
Overall Height
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT-2842
Zoro #
G122737355
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Height
49 in
Overall Length
28 in

Details

Load Capacity
2,000 lbs
Item
Truck
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Black
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Panel & Sheet Truck.Used for moving sheet goods, office dividers, etc. End stop on length of the deck keeps material from sliding off truck. Inclined uprights help to contain material. Decking construction is of 1/2in plywood. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 42in W x 28in L x 49in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.