
Panel & Sheet Truck, 42 in W x 105 in L x 49 in H, Light Blue
Mfr # SPT-2842
Zoro # G822719187
product price: $475.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
49 in
Color
Light Blue
Overall Width
42 in
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT-2842
Zoro #
G822719187
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
49 in
Overall Width
42 in
Overall Length
28 in
Details
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel
Item
Truck
Finish
Powder Coat
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Material
All Welded Steel
Description
All welded steel, Heavy Duty Panel & Sheet Truck.Used for moving sheet goods, office dividers, etc. End stop on length of the deck keeps material from sliding off truck. Inclined uprights help to contain material. Decking construction is of 1/2in plywood. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 42in W x 28in L x 49in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.