
Panel & Sheet Truck, 42 in W x 105 in L x 49 in H, Putty
Mfr # SPT-2842
Zoro # G722718587
product price: $475.99
/eaKey Features
Overall Length
28 in
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Overall Height
49 in
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT-2842
Zoro #
G722718587
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 in
Overall Height
49 in
Overall Width
42 in
Details
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Item
Truck
Color
Putty
Finish
Powder Coat
Material
All Welded Steel
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Panel & Sheet Truck.Used for moving sheet goods, office dividers, etc. End stop on length of the deck keeps material from sliding off truck. Inclined uprights help to contain material. Decking construction is of 1/2in plywood. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 42in W x 28in L x 49in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.