
Pedestal Bench with Door and Drawer Cabinet, 60 in W x 30 in D x 34 in H, Light Blue
Mfr # CDB-3060-W
Zoro # G722715623
product price:Â $1,213.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Workbench/Table Surface Material
Steel
Height
34 in
Number of Doors
1
Finish
Powder coat
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDB-3060-W
Zoro #
G722715623
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Depth
30 in
Drawer Height
5"
Drawer Depth
23.375 in
Drawer Width
13.75 in
Width
60 in
Details
Workbench/Table Surface Material
Steel
Number of Doors
1
Finish
Powder coat
Color
Light Blue
Cabinet Door Type
Solid
Drawer Load Rating
100 lbs
Workbench/Table Assembly
Assembled
No. of Drawers
4
Item
Workbench
Description
All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Wood Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 30in D x 34in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.