Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pedestal Bench with Door and Drawer Cabinet, 60 in W x 30 in D x 34 in H, Putty
- Mfr # CDB-3060-W
- Zoro # G822715363
product price:Â
$
1,669.99
/ea
Key Features
Workbench/Table Surface Material
Steel
Height
34 in
No. of Drawers
4
Number of Doors
1
Cabinet Door Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDB-3060-W
- Zoro #
- G822715363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Depth
- 30 in
- Height
- 34 in
- Drawer Height
- 5"
- Drawer Depth
- 23.375 in
- Drawer Width
- 13.75 in
Details
- Workbench/Table Surface Material
- Steel
- No. of Drawers
- 4
- Number of Doors
- 1
- Cabinet Door Type
- Solid
- Finish
- Powder coat
- Color
- Putty
- Workbench/Table Assembly
- Assembled
- Item
- Workbench
- Drawer Load Rating
- 100 lbs
Description
All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Wood Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 30in D x 34in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.