Pedestal Bench with Door Cabinet, 60 in W x 30 in D x 34 in H, Gray

  • Mfr # CB-3060-W

  • Zoro # G022716252


product price:  $937.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Workbench/Table Surface Material
Steel
Width
60 in
Color
Gray
Finish
Powder coat
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-3060-W
Zoro #
G022716252
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
34 in
Depth
30 in

Details

Workbench/Table Surface Material
Steel
Item
Workbench
Color
Gray
Finish
Powder coat

Description

All welded steel, Heavy Duty Door Cabinet Bench. 60in W x 30in D x 34in H. Wood top cabinet workbench includes two door cabinets. Each door cabinet includes one adjustable shelf on 4in centers and secures with a keyed handle. Unit has factory installed No.6 Base.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.