
Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Pedestal Bench with Door Cabinet, 72 in W x 30 in D x 34 in H, Steel Top, Gray
Mfr # CB-3072-W
Zoro # G222718773
product price:Â $1,014.99
/eaKey Features
Workbench/Table Surface Material
Steel
Width
72 in
Depth
30 in
Height
34 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CB-3072-W
Zoro #
G222718773
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Depth
30 in
Height
34 in
Details
Workbench/Table Surface Material
Steel
Finish
Powder Coated
Color
Gray
Item
Workbench
Description
All welded steel, Heavy Duty Door Cabinet Bench. 72in W x 30in D x 34in H. Wood top cabinet workbench includes two door cabinets. Each door cabinet includes one adjustable shelf on 4in centers and secures with a keyed handle. Unit has factory installed No.6 Base.Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.