Pedestal Bench with Door Cabinet, 72 in W x 34 in H x 28 in D, Red
- Mfr # CB-2872-S
- Zoro # G322715900
product price:Â
$
1,228.99
/ea
Key Features
Workbench/Table Surface Material
Steel
Width
72 in
Depth
28 in
Height
34 in
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-2872-S
- Zoro #
- G322715900
- UPC #
- -
- Country of Origin
- United States
- Workbench/Table Surface Material
- Steel
- Number of Doors
- 2
- Cabinet Door Type
- Solid
- Finish
- Powder Coated
- Color
- Red
- Workbench/Table Assembly
- Assembled
- Item
- Workbench
Dimensions
- Width
- 72 in
- Depth
- 28 in
- Height
- 34 in
Description
All welded steel, Heavy Duty Door Cabinet Bench. 72in W x 28in D x 34in H. Steel top cabinet workbench includes two door cabinets. Each door cabinet includes one adjustable shelf on 4in centers and secures with a keyed handle. Unit has factory installed No.6 Base.Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.