Pedestal Bench with Door & Drawer Cabinet, 60 in W x 28 in D x 34 in H, Light Blue

  • Mfr # CDB-2860-S

  • Zoro # G122717050


product price:  $1,175.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Workbench/Table Surface Material
Steel
Height
34 in
No. of Drawers
4
Number of Doors
1
Cabinet Door Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDB-2860-S
Zoro #
G122717050
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
28 in
Height
34 in
Drawer Depth
23.375 in
Drawer Width
13.75 in
Drawer Height
5"

Details

Workbench/Table Surface Material
Steel
No. of Drawers
4
Number of Doors
1
Cabinet Door Type
Solid
Finish
Powder coat
Color
Light Blue
Workbench/Table Assembly
Assembled
Item
Workbench
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Steel Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 28in D x 34in H. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.