Pedestal Bench with Door & Drawer, Steel Top, 28 in W x 72 in D, Gray

  • Mfr # CDB-2872-S

  • Zoro # G922716239


product price:  $1,250.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Table Surface Material
Steel
Height
34 in
Finish
Powder coat
Width
72 in
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDB-2872-S
Zoro #
G922716239
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Width
72 in
Depth
28 in

Details

Item
Workbench
Workbench/Table Surface Material
Steel
Finish
Powder coat
Color
Gray

Description

All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Steel Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.