
Pedestal Bench with Door & Drawer, Steel Top, 28 in W x 72 in D, Light Blue
Mfr # CDB-2872-S
Zoro # G022716757
product price:Â $1,250.99
/eaKey Features
No. of Drawers
4
Number of Doors
1
Drawer Depth
23.375 in
Drawer Height
5"
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDB-2872-S
Zoro #
G022716757
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Drawer Depth
23.375 in
Drawer Height
5"
Depth
28 in
Drawer Width
13.75 in
Height
34 in
Details
No. of Drawers
4
Number of Doors
1
Finish
Powder coat
Color
Light Blue
Workbench/Table Surface Material
Steel
Drawer Load Rating
100 lbs
Cabinet Door Type
Solid
Item
Workbench
Workbench/Table Assembly
Assembled
Description
All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Steel Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.