
Pedestal Bench with Door & Drawer, Steel Top, 28 in W x 72 in D, Red
Mfr # CDB-2872-S
Zoro # G022715439
product price:Â $1,250.99
/eaKey Features
Height
34 in
Number of Doors
1
Drawer Height
5"
Drawer Load Rating
100 lbs
Cabinet Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDB-2872-S
Zoro #
G022715439
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Drawer Height
5"
Depth
28 in
Drawer Width
13.75 in
Width
72 in
Drawer Depth
23.375 in
Details
Item
Workbench
Number of Doors
1
Drawer Load Rating
100 lbs
Cabinet Door Type
Solid
No. of Drawers
4
Workbench/Table Surface Material
Steel
Finish
Powder coat
Color
Red
Workbench/Table Assembly
Assembled
Description
All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Steel Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.