
Pedestal Bench with Drawer Cabinet, 60 in W x 30 in D x 34 in H, Light Blue
Mfr # DB-3060-W
Zoro # G822718272
product price:Â $1,516.99
/eaKey Features
No. of Drawers
8
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Drawer Height
5"
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-3060-W
Zoro #
G822718272
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5"
Drawer Depth
23.375 in
Height
34 in
Drawer Width
13.75 in
Width
60 in
Depth
30 in
Details
No. of Drawers
8
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Color
Light Blue
Finish
Powder coat
Item
Workbench
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Drawer Cabinet Bench. Wood top workbench includesa total of 8 drawer units, 4 on the right & 4 on the left. Drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 30in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.