Pedestal Bench with Drawer Cabinet, 60 in W x 34 in H x 28 in D, Red

  • Mfr # DB-2860-S

  • Zoro # G922715102


product price:  $1,477.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Color
Red
Workbench/Table Assembly
Assembled
Height
34 in
Drawer Load Rating
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-2860-S
Zoro #
G922715102
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Drawer Width
13.75 in
Drawer Depth
23.375 in
Drawer Height
5"
Width
60 in
Depth
28 in

Details

Item
Workbench
Finish
Powder coat
Color
Red
Workbench/Table Assembly
Assembled
Drawer Load Rating
100 lbs
Workbench/Table Surface Material
Steel
No. of Drawers
8

Description

All welded steel, Heavy Duty Drawer Cabinet Bench. Steel top workbench includesa total of 8 drawer units, 4 on the right & 4 on the left. Drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 28in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.