Pedestal Bench with Drawer Cabinet, 72 in W x 30 in D x 34 in H, Putty

  • Mfr # DB-3072-W

  • Zoro # G622715402


product price:  $1,587.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
34 in
Depth
30 in
Drawer Height
5"
Drawer Load Rating
100 lbs
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-3072-W
Zoro #
G622715402
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Depth
30 in
Drawer Height
5"
Drawer Width
13.75 in
Drawer Depth
23.375 in
Width
72 in

Details

Drawer Load Rating
100 lbs
Color
Putty
Item
Workbench
Finish
Powder coat
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
No. of Drawers
8

Description

All welded steel, Heavy Duty Drawer Cabinet Bench. Wood top workbench includesa total of 8 drawer units, 4 on the right & 4 on the left. Drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 30in D x 34in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.